Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MAPA™ RollPruf™ Tripolymer Cleanroom Gloves

Catalog No. 19249525 Shop All MAPA Professional Products
Change view
Click to view available options
Glove Cuff Color:
Black
Green
Orange
Size:
7
7.5
8
8.5
Packaging Type:
Bulk
Pair-packed
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Glove Cuff Color Size Packaging Type
19-249-525 Orange 8.5 Pair-packed
11-394-69 Black 7.5 Bulk
11-394-70 Green 8 Bulk
19-249524 Green 8 Pair-packed
11-394-71 Orange 8.5 Bulk
11-394-68 Black 7 Bulk
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-249-525 Supplier MAPA™ Supplier No. 34513576
This item is not returnable. View return policy

Hand-specific, triple polymer gloves provide durability and strength with color band at rolled cuff edge to identify size. Available in pair-pack or bulk-pack quantities.

  • Made from triple polymer blend of natural latex, neoprene, and nitrile
  • Suitable for Class 10/ISO Class 4 cleanroom applications
  • Recommended for use in semiconductor, electronics, aerospace, pharmaceutical and biotechnology
  • No pigments, fillers, or DOP plasticizers
  • Resists acids, salts, alcohols, ketones, and alkalis
  • Washed with ultrapure deionized water to remove particulate and surface reactive ions
  • Low-level nonvolatile residue protects sensitive products and processes
  • Stretch in palms and across knuckles allows freedom of movement and reduces tension and fatigue
  • Design provides acute sense of touch for precision handling and assembly
  • Color-coded cuff band (colored band does not contain titanium dioxide)

Specifications

Certifications/Compliance 21 CFR 170-199, IEST-RPCC-0052
Certifications/Compliance (Europe) EN ISO 374-5
Cleanroom Class Class 10 (ISO 4)
Color Yellow
Disposable Single-use
Exterior Finish Partially Textured
Latex Free No
Material Tripolymer, Neoprene, Nitrile
Powdered Powdered
Size 8.5
Sterility Non-sterile
Thickness (English) 8 mil
Thickness (Metric) 0.20 mm
Glove Cuff Color Orange
Model 513566
Packaging Type Pair-packed
Series RollPruf™
Length (English) 11.8 in.
Length (Metric) 30 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.