Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MAPA™ AdvanTech TRIonic™ 514 Tripolymer Controlled Environment Gloves

Catalog No. 19249536 Shop All MAPA Professional Products
Change view
Click to view available options
Size:
6
7
8
9
10
11
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-249-536 6
19-249-537 7
19-249-538 8
19-249-539 9
19-249-540 10
19-249-541 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-249-536 Supplier MAPA™ Supplier No. 514316
Add to Cart
Add to Cart
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Extra long 15 in. tripolymer cleanroom gloves provide optimal chemical resistance and are recommended for Class 10/ ISO Class 4 critical environments.

Tripolymer blend (nitrile, neoprene and natural rubber) outperforms natural rubber in applications involving aggressive chemicals

  • Natural rubber protein levels test below detection
  • Strong and durable; highly resistant to tears, snags, cuts
  • Unpigmented with diamond grip
  • Unlined and 20 mil thick, flat-cuffed
  • Tapered cuff helps keep glove up over forearm

Specifications

Certifications/Compliance FDA
Certifications/Compliance (Europe) EN388, EN ISO 374-1, EN ISO 374-5
Cleanroom Class Class 10 (ISO 4)
Color Natural
Exterior Finish Fully Textured
Latex Free No
Material Tripolymer
Size 6
Sterility Non-sterile
Thickness (English) 20 mil
Thickness (Metric) 0.50 mm
Model 514316
Packaging Type 1 pair/bag; 72 pairs/carton
Series AdvanTech™ 514
Length (English) 15 in.
Length (Metric) 38 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.