Learn More
MAPA™ AdvanTech TRIonic™ 514 Tripolymer Controlled Environment Gloves
Shop All MAPA Professional ProductsDescription
Tripolymer blend (nitrile, neoprene and natural rubber) outperforms natural rubber in applications involving aggressive chemicals
- Natural rubber protein levels test below detection
- Strong and durable; highly resistant to tears, snags, cuts
- Unpigmented with diamond grip
- Unlined and 20 mil thick, flat-cuffed
- Tapered cuff helps keep glove up over forearm
Specifications
Specifications
| Certifications/Compliance | FDA |
| Certifications/Compliance (Europe) | EN388, EN ISO 374-1, EN ISO 374-5 |
| Cleanroom Class | Class 10 (ISO 4) |
| Color | Natural |
| Exterior Finish | Fully Textured |
| Latex Free | No |
| Material | Tripolymer |
| Size | 7 |
| Sterility | Non-sterile |
| Thickness (English) | 20 mil |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.