Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MAPA™ Butoflex 651 Short Wear Chemical Resistant Butyl Gloves

Catalog No. 19249749 Shop All MAPA Professional Products
Change view
Click to view available options
Size:
7
8
9
10
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-249-749 10
19-249-750 7
19-249-751 8
19-249-752 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-249-749 Supplier MAPA™ Supplier No. 34651200
Add to Cart
Add to Cart
This item is not returnable. View return policy

Unlined butyl gloves feature an embossed exterior finish for a secure grip on slippery objects. Ideal for chemical, mechanical and pharmaceutical applications.

  • Butyl protection for chemical gases and liquids, such as ketones, esters and amines
  • Ideal for use with paints, resins, varnish and inks
  • Optimal embossed textured grip
  • Comfortable, unlined medium weight glove
  • Rolled cuff to catch drips and facilitate attachment to chemical suits

Specifications

Certifications/Compliance CE EUR CAT 3, EN 388 0111
Certifications/Compliance (Europe) EN 16350, Cat 3 CE 0334
Color Black
Latex Free Yes
Material Butyl
Size 10
Thickness (English) 20 mil
Thickness (Metric) 0.50 mm
EN388 Standard EN 388:0010X
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES ABCILMNOS
EN ISO 374 - 5 Bacteria, Fungi only
For Use With (Application) Chemical gases and liquids such as ketones, esters and amines
Glove Cuff Style Rolled
Grip Design Embossed
Lining Unlined
Model 651310
Length (English) 14 in.
Length (Metric) 35.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.