Learn More
Description
Ideal for use when handling glass sheets, hot plastic parts, composite materials
- Natural rubber crinkle palm coating
- Mechanical durability
- Anatomical shape and flexibility
- Comfortable for extended wear, with a secure grip
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 2 |
| Certifications/Compliance (Europe) | EN 421 , EN 407 , EN 511 , CE 3543 |
| Coating Material | Latex |
| Color | Blue, Gray |
| Cut Resistance Rating | ANSI A4 |
| Latex Free | No |
| Material | HDPE |
| Product Type | Cut-resistant Gloves |
| Size | 10 |
| EN388 Standard | EN 388 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.