Learn More
Description
- Nitrile coating provides liquid-proof secure grip with wet or oily applications
- Knitted wrist
- Seamless textile support from HDPE fibers on the interior wall
- Non-slip grip
- Optimal cut resistance: level 5
- Highly resistant to abrasion
- A visible indicator in blue textile for easy identification of cut-performance level in the workplace
Specifications
Specifications
| Certifications/Compliance (Europe) | CE |
| Color | Black |
| Cut Resistance Rating | ANSI A5 |
| Hand | Specific |
| Material | HDPE |
| Product Type | Cut-resistant Gloves |
| Size | 7 |
| For Use With (Application) | Mechanical maintenance, stacking oily panels, pressing metal, handling metal sheets |
| Glove Cuff Style | Knit |
| Manufacturing/QMS Audit Standards | ISO 13997 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.