Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MAPA™ Krynit 582 Cut-Resistant Gloves, Nitrile Coated

Catalog No. 19249802 Shop All MAPA Professional Products
Change view
Click to view available options
Size:
7
8
9
10
Length (English):
9 in.
9.4 in.
9.9 in.
10.3 in.
Length (Metric):
22.8 cm
23.7 cm
25.1 cm
26.3 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Length (English) Length (Metric)
19-249-802 9 9.9 in. 25.1 cm
19-249-800 7 9 in. 22.8 cm
19-249-801 8 9.4 in. 23.7 cm
19-249-803 10 10.3 in. 26.3 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-249-802 Supplier MAPA™ Supplier No. 582419
This item is not returnable. View return policy

Heavyweight HDPE gloves provide high-performance protection for intricate handling in oily environments.

  • Nitrile coating provides liquid-proof secure grip with wet or oily applications
  • Knitted wrist
  • Seamless textile support from HDPE fibers on the interior wall
  • Non-slip grip
  • Optimal cut resistance: level 5
  • Highly resistant to abrasion
  • A visible indicator in blue textile for easy identification of cut-performance level in the workplace

Specifications

Certifications/Compliance (Europe) CE
Color Black
Cut Resistance Rating ANSI A5
Hand Specific
Material HDPE
Product Type Cut-resistant Gloves
Size 9
For Use With (Application) Mechanical maintenance, stacking oily panels, pressing metal, handling metal sheets
Glove Cuff Style Knit
Manufacturing/QMS Audit Standards ISO 13997
Model 582419
Series Krynit 582
Length (English) 9.9 in.
Length (Metric) 25.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.