Learn More
Description
Ideal for automotive and general manufacturing, handling metal parts, assembly of thin metal sheets, finishing sharp parts, plastic industry and post-injection material removal
- Polyurethane coating on palm and fingers
- Smooth, knit wrist
- Color: Gray
Specifications
Specifications
| Certifications/Compliance (Europe) | Cat. 2 CE, EN 420 |
| Construction | Seamless Knit |
| Color | Gray |
| Cut Resistance Rating | ANSI A4 |
| Hand | Specific |
| Material | HDPE |
| Product Type | Cut-resistant Gloves |
| Size | 11 |
| EN388 Standard | EN 388:4X42D |
| For Use With (Application) | Handling Metal parts, assembly of thin Metal sheets, finishing sharp parts |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.