Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MAPA™ Krytech 576 Cut-Resistant Gloves, Palm-Coated

Catalog No. 19249741 Shop All MAPA Professional Products
Change view
Click to view available options
Size:
6
7
8
9
10
11
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-249-741 6
19-249-780 7
19-249-743 8
19-249-744 9
19-249-739 10
19-249-740 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-249-741 Supplier MAPA™ Supplier No. 576416
This item is not returnable. View return policy

High-performance cut protection gloves offer comfort and dexterity for intricate handling in dry or oily environments.

Ideal for automotive and general manufacturing, handling metal parts, assembly of thin metal sheets, finishing sharp parts, plastic industry and post-injection material removal

  • Polyurethane coating on palm and fingers
  • Smooth, knit wrist
  • Color: Gray

Specifications

Certifications/Compliance (Europe) Cat. 2 CE, EN 420
Construction Seamless Knit
Color Gray
Cut Resistance Rating ANSI A4
Hand Specific
Material HDPE
Product Type Cut-resistant Gloves
Size 6
EN388 Standard EN 388:4X42D
For Use With (Application) Handling Metal parts, assembly of thin Metal sheets, finishing sharp parts
Glove Cuff Style Knit
Model 576416
Series KryTech 576
Length (English) 11 in.
Length (Metric) 27.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.