Learn More
Specifications
Specifications
| Certifications/Compliance | CE |
| Certifications/Compliance (Europe) | CE |
| Chlorinated | No |
| Color | Orange |
| Latex Free | No |
| Material | Nitrile |
| Size | 7 |
| Thickness (English) | 50 mil |
| Thickness (Metric) | 1.27 mm |
| For Use With (Application) | Fishing, fish handling, oyster farming, work with frozen products |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.