Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MAPA™ Harpon Gloves

Catalog No. 191302643 Shop All MAPA Professional Products
Change view
Click to view available options
Size:
7
8
9
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-130-2643 8
19-130-2642 7
19-130-2644 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-130-2643 Supplier MAPA™ Supplier No. 321128
This item is not returnable. View return policy

Specifications

Certifications/Compliance CE
Certifications/Compliance (Europe) CE
Chlorinated No
Color Orange
Latex Free No
Material Nitrile
Size 8
Thickness (English) 50 mil
Thickness (Metric) 1.27 mm
For Use With (Application) Fishing, fish handling, oyster farming, work with frozen products
Glove Cuff Style Pinked
Lining Lined
Length (English) 12.5 in.
Length (Metric) 31.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.