Learn More
Description
- Chlorinated
- Pebbled exterior finish
- 10 pairs/box (100 pairs/carton)
Specifications
Specifications
| Chlorinated | No |
| Color | Blue |
| Latex Free | Yes |
| Material | Nitrile |
| Size | 9 |
| Thickness (English) | 8 mil |
| Thickness (Metric) | 0.20 mm |
| For Use With (Application) | Laboratory and food application where dexterity, plus mild chemical/liquid protection is required |
| Glove Cuff Style | Flat |
| Series | Optinit |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.