Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MAPA™ Optinit Nitrile Gloves

Catalog No. 191302641E Shop All MAPA Professional Products
Change view
Click to view available options
Size:
6
7
8
9
10
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-130-2641E 10
19-130-2641A 6
19-130-2641B 7
19-130-2641C 8
19-130-2641D 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-130-2641E Supplier MAPA™ Supplier No. 472410
This item is not returnable. View return policy

Fingertip precision for light chemical protection and food handling

  • Chlorinated
  • Pebbled exterior finish
  • 10 pairs/box (100 pairs/carton)

Specifications

Chlorinated No
Color Blue
Latex Free Yes
Material Nitrile
Size 10
Thickness (English) 8 mil
Thickness (Metric) 0.20 mm
For Use With (Application) Laboratory and food application where dexterity, plus mild chemical/liquid protection is required
Glove Cuff Style Flat
Series Optinit
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.