Learn More
Description
- Textured fingertips for improved dexterity
- Easy to don on and take off
- Latex-free
- Previous name was Solo Ultra 999
- Ideal for automotive/mechanics industry, aeronautics industry and laboratories
Specifications
Specifications
| Certifications/Compliance | FDA 21 CFR 177.2600 |
| Chemotherapeutic Rated | No |
| Applications | Laboratory, Industrial |
| Color | White |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Laboratory/Cleanroom Use | No |
| Latex Free | Yes |
| Material | Nitrile |
| Powdered | Powder Free |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.