Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MAPA™ UltraNeo™ 382 Chemical Resistant Polychloroprene Gloves, Cotton Knit Lining

Catalog No. 19002921B Shop All MAPA Professional Products
Change view
Click to view available options
Size:
7
8
9
10
11
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-002-921B 8
19-002-921A 7
19-002-921C 9
19-002-921D 10
19-002-921E 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-002-921B Supplier MAPA™ Supplier No. 34382048
Add to Cart
Add to Cart
This item is not returnable. View return policy

Polychloroprene chemical resistant gloves are flexible and feature embossed texture for better grip on wet objects.

  • Extremely supple multi-layer process
  • Embossed texture for better grip on wet objects
  • Cotton knit lining adds comfort and thermal insulation
  • For use in these applications:
    • Automotive/mechanical industry
    • Surface treatment
    • Machine maintenance
    • Laboratory tests
    • Handling drums of chemical products
    • Chemical product blending
    • Manipulating valves

Specifications

Certifications/Compliance (Europe) Cat III CE 0334, EN 407:X1XXXX
Color Blue
Latex Free Yes
Material Neoprene
Size 8
Thickness (English) 30 mil
Thickness (Metric) 0.76 mm
EN388 Standard EN 388:2121X
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES ALMNST
EN ISO 374 - 5 Bacteria, Fungi only
For Use With (Application) Engine part assembly, surface treatment, chemical product blending, handling drums of chemical products, laboratory tests, machine maintenance
Glove Cuff Style Pinked
Grip Design Embossed
Liner Material Cotton Knit
Lining Lined
Model 382428
Series UltraNeo™ 382
Length (English) 14 in.
Length (Metric) 35.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.