Learn More
MAPA™ UltraNeo™ 382 Chemical Resistant Polychloroprene Gloves, Cotton Knit Lining
Shop All MAPA Professional ProductsDescription
- Extremely supple multi-layer process
- Embossed texture for better grip on wet objects
- Cotton knit lining adds comfort and thermal insulation
- For use in these applications:
- Automotive/mechanical industry
- Surface treatment
- Machine maintenance
- Laboratory tests
- Handling drums of chemical products
- Chemical product blending
- Manipulating valves
Specifications
Specifications
| Certifications/Compliance (Europe) | Cat III CE 0334, EN 407:X1XXXX |
| Color | Blue |
| Latex Free | Yes |
| Material | Neoprene |
| Size | 9 |
| Thickness (English) | 30 mil |
| Thickness (Metric) | 0.76 mm |
| EN388 Standard | EN 388:2121X |
| EN ISO 374-1 | Type A |
| EN ISO 374-1 CHEMICAL LETTER CODES | ALMNST |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.