Learn More
Description
- 100% nitrile formulation eliminates protein allergy concerns
- ESD properties and chemical splash protection
- 4 mil thickness
- Textured fingertips and unique finish enhance wet and dry gripping
- Rolled cuff edge reduces glove roll-down and tearing when donning
- Critically Clean (CC) for ISO Class 5 compatibility
- Ambidextrous
Specifications
Specifications
| Certifications/Compliance | ASTM D3578, ASTM D130 |
| Cleanroom Class | Class 100 (ISO 5) |
| Color | White |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 4 mil |
| Finger Thickness (Metric) | 0.10 mm |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Nitrile |
| Size | Medium |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.