Learn More
Description
- Silicone-free for use in painting operations
- Flock-lined with flat cuff
- Embossed raised-diamond grip pattern prevents buildup of animal fats and other greasy solids
- Double-dipped to prevent thin spots and pinholes common to single-dipped gloves
- Safety green exterior, white interior layers provide visual indicator of wear-through
- Ideal for acid dipping, plating applications, metal finishing, solvent washing, chemical processing, oil production and refining, degreasing operations and Haz Mat cleanup
Specifications
Specifications
| Certifications/Compliance | 21 CFR 170-199 |
| Certifications/Compliance (Europe) | Cat III CE 0334 |
| Chlorinated | No |
| Color | Green |
| Latex Free | Yes |
| Material | Nitrile |
| Size | 9 |
| Thickness (English) | 22 mil |
| Thickness (Metric) | 0.55 mm |
| EN388 Standard | EN 388:4102X |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.