Learn More
MAPA™ UltraNeo™ 401 Polychloroprene and Natural Rubber Chemical Protection Gloves, Flock Lining
Shop All MAPA Professional ProductsDescription
- Multiple layer construction of neoprene outer layer and inner natural rubber
- Embossed nonslip diamond grip for handling wet or greasy objects
- Hand contoured for greater comfort
- Cotton flock lining absorbs perspiration, maximizes easy on and off
- Black
Specifications
Specifications
| Certifications/Compliance (Europe) | Cat 3, CE 0334 |
| Color | Black |
| Latex Free | No |
| Material | Neoprene, Latex |
| Size | X-Large |
| Thickness (English) | 22 mil |
| Thickness (Metric) | 0.55 mm |
| EN388 Standard | EN 388:2110X |
| EN 421 | No |
| EN ISO 374-1 | Type A |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.