Learn More
MAPA™ UltraNeo™ 450 Chemical Protection Neoprene/Natural Rubber Gloves
Shop All MAPA Professional ProductsDescription
- Extra long cuff for better forearm protection
- Freedom of movement, due to the supple quality of the neoprene
- Comfortable cotton flock lining
- Embossed texture provides secure grip
- Ideal for chemical handling, loading and unloading
- Other applications include: Automotive/mechanical industry, spreading fertilizer, preparation of industrial glues, and industrial cleaning/maintenance
Specifications
Specifications
| Certifications/Compliance (Europe) | Cat 3 CE 0334, EN 420 |
| Color | Black |
| Latex Free | No |
| Material | Neoprene, Latex |
| Size | 9 |
| Thickness (English) | 30 mil |
| Thickness (Metric) | 0.76 mm |
| EN388 Standard | EN 388:2121X |
| EN ISO 374-1 | Type A |
| EN ISO 374-1 CHEMICAL LETTER CODES | ALMNST |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.