Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MAPA™ UltraNeo™ 450 Chemical Protection Neoprene/Natural Rubber Gloves

Catalog No. 19050574 Shop All MAPA Professional Products
Change view
Click to view available options
Size:
6
7
8
9
10
11
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-050-574 10
19-050-571 7
19-050-572 8
19-050-573 9
19-050-575 11
19-050-570 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-050-574 Supplier MAPA™ Supplier No. 450440
Add to Cart
Add to Cart
This item is not returnable. View return policy

Extra long 16 in. cuff provides added protection for forearm. Ideally used for loading, unloading and handling chemicals, and also used in other various types of industries.

  • Extra long cuff for better forearm protection
  • Freedom of movement, due to the supple quality of the neoprene
  • Comfortable cotton flock lining
  • Embossed texture provides secure grip
  • Ideal for chemical handling, loading and unloading
  • Other applications include: Automotive/mechanical industry, spreading fertilizer, preparation of industrial glues, and industrial cleaning/maintenance

Specifications

Certifications/Compliance (Europe) Cat 3 CE 0334, EN 420
Color Black
Latex Free No
Material Neoprene, Latex
Size 10
Thickness (English) 30 mil
Thickness (Metric) 0.76 mm
EN388 Standard EN 388:2121X
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES ALMNST
EN ISO 374 - 5 Bacteria, Fungi only
For Use With (Application) Electric accumulator and battery manufacturing; handling, loading and unloading of chemicals; Industrial cleaning and maintenance; preparation of industrial glues; spreading fertilizer
Glove Cuff Style Flat
Grip Design Embossed
Liner Material Cotton Flock
Lining Lined
Model 450440
Series UltraNeo™ 450
Length (English) 16 in.
Length (Metric) 40.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.