Learn More
Description
- Ideal for handling dry or wet/slippery objects
- Tripolymer blend of neoprene, nitrile and natural rubber provides
- Comfort of latex with added strength, tear resistance and chemical splash protection
- Powder free
- Textured grip
- Rolled cuff
- Unlined, lint free
- Ambidextrous
- Thickness: 6 mil
Specifications
Specifications
| Certifications/Compliance | FDA 21 CFR 177.2600 |
| Certifications/Compliance (Europe) | CE Cat. III 0334, EN 420 |
| Chlorinated | Yes |
| Color | Purple |
| Latex Free | No |
| Material | Neoprene, Nitrile, Latex |
| Powdered | Powder Free |
| Size | Medium |
| Thickness (English) | 6 mil |
| Thickness (Metric) | 0.15 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.