Learn More
Description
- Grip & Proof coating enhances grip in oily environments
- Coating reduces muscle strain and boosts productivity
- Repels oil penetration and reduces dermatitis
- Color adapted to dirty environments for a prolonged durability
- Silicone-free to prevent traces or defects on sheet metal and glass prior to painting
- Washable up to 3 cleaning cycles without degradation
- DMF-free
Specifications
Specifications
| Coating Material | Nitrile |
| Color | Black |
| Cut Resistance Rating | ANSI A1 |
| Exterior Finish | No Texture |
| Hand | Specific |
| Product Type | Seamless Knit Gloves |
| Size | 10 |
| EN388 Standard | 4121A |
| Glove Cuff Style | Knit |
| Series | Ultrane 500 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.