Learn More
Description
Acid- and oil-resistant PVC compound
- Feature curved finger design, pinked cuff, bisque finish
- Double-dipped and fused at high temperature to provide strength and impermeability to gases
- Low powder
- 10.5 in. long (26.7 cm)
- 10 mil thick
- Yellow
Specifications
Specifications
| Color | Yellow |
| Hand | Specific |
| Latex Free | Yes |
| Material | PVC |
| Powdered | Powdered |
| Size | Medium |
| Thickness (English) | 10 mil |
| Thickness (Metric) | 0.25 mm |
| EN ISO 374 - 5 | Bacteria, Fungi only |
| Glove Cuff Style | Pinked |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.