Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MAPA™ Solo Ultra 980 Disposable Nitrile Gloves

Catalog No. 191302652D Shop All MAPA Professional Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-130-2652D Large
19-130-2652B Small
19-130-2652C Medium
19-130-2652E X-Large
19-130-2652F 2X-Large
19-130-2652G 3X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-130-2652D Supplier MAPA™ Supplier No. 980428
This item is not returnable. View return policy

Powder free, nitrile disposable gloves are 12 in. long and feature pebbled fingertips. Ideal for automotive, mechanical or laboratory applications.

  • Textured grip for added safety in wet and dry conditions
  • Ambidextrous
  • Color: Blue
  • Smooth with pebbled fingertips
  • Length: 12 in.; Thickness: 8 mil

Specifications

Certifications/Compliance (Europe) Cat III, CE 0334
Applications Industrial, Laboratory
Color Blue
Exterior Finish Partially Textured
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size Large
Thickness (English) 8 mil
Thickness (Metric) 0.20 mm
Model 980428
Series Solo Ultra 980
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.