Learn More
MAPA™ Ultrane 551 Lightweight Polyurethane Coated Seamless Knit Gloves
Shop All MAPA Professional ProductsDescription
- Reduced glove thickness increases dexterity, while still providing abrasion resistance
- Seamless knit lining absorbs perspiration for increased user comfort
- Silicone free to prevent traces, defects on metal sheets and glass prior to painting
- Contains traces of DMF in compliance with occupational exposure limits
- Free of harmful substances: STANDARD 100 by OEKO-TEX™
Specifications
Specifications
| Construction | Seamless Knit |
| Coating Material | Polyurethane Foam |
| Color | Gray |
| Exterior Finish | No Texture |
| Hand | Specific |
| Product Type | Seamless Knit Gloves |
| Size | 7 |
| EN388 Standard | 4131X |
| For Use With (Application) | Automotive Assembly, Electronics Repair, and Construction |
| Series | Ultrane 551 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.