Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Maple Table with Plain Apron and ChemGuard Top: Leg Brace Option
SCI_ED

Catalog No. S42094 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W):
24 x 54 in.
24 x 60 in.
30 x 60 in. (76.2 x 152.4 cm)
30 x 72 in.
Height (English):
30 in.
34 in.
36 in.
Includes:
Leg Brace
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (English) Includes
S42094 24 x 60 in. 34 in. Leg Brace
S42101 24 x 60 in. 36 in. Leg Brace
S47787 30 x 60 in. (76.2 x 152.4 cm) 30 in. Leg Brace
S47794 30 x 60 in. (76.2 x 152.4 cm) 34 in. Leg Brace
S47801 30 x 60 in. (76.2 x 152.4 cm) 36 in. Leg Brace
S47944 30 x 72 in. 30 in. Leg Brace
S48416 24 x 54 in. 34 in. Leg Brace
S48423 24 x 54 in. 36 in. Leg Brace
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. S42094 Supplier Diversified Spaces™ Supplier No. P7602BM34L
Add to Cart
Add to Cart

Ideal for middle school or for use with milder chemicals. Diversified Spaces™ Maple Tables with ChemGuard Tops incorporates the decorative features of high pressure laminate into a durable, chemical resistant surfacing material.

  • 1.25 in. ChemGuard Table Surface
  • 2.25 in. solid square legs, with 5/16 in.hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16 in.D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Includes leg braces, stretcher, and UL rated electrical that can be hard wired or portable cord connected by certified electrician
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required; legs need to be attached
  • Solid Maple Construction

Specifications

Product Type Plain Apron Table
Color Maple
Dimensions (L x W) 24 x 60 in.
Style Plain Apron
Certifications/Compliance SEFA compliant and MAS Certified Green™
Height (Metric) 86.36 cm
Load Bearing Capacity (Metric) 226.79 kg
Height (English) 34 in.
Finish Chemical resistant, earth-friendly UV
For Use With (Application) Middle school or for use with milder chemicals
Top Style ChemGuard
Adjustable No
Includes Leg Brace
Load Bearing Capacity (English) 500 lb.
Material Maple
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.