Learn More
Diversified Spaces™ Maple Table with Plain Apron and ChemGuard Top: Leg Brace, Stretcher and Caster Option
Shop All Diversified Spaces Products

Description
- 1.25 in. ChemGuard Table Surface
- 2.25 in. solid square legs, with 5/16 in.hanger bolts installed, supplied nuts and washers
- Aprons are 13/16 in.D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Equipped with 3 in. locking swivel casters
- Includes leg braces, stretcher and casters
- Limited Lifetime Warranty
- Made in the USA
- Minimal assembly required; legs need to be attached
- Solid Maple Construction
Specifications
Specifications
| Product Type | Plain Apron Table |
| Color | Maple |
| Includes | Leg Brace, Stretcher, Caster |
| Dimensions (L x W) | 24 x 60 in. |
| Adjustable | No |
| For Use With (Application) | Middle school or for use with milder chemicals |
| Style | Plain Apron |
| Finish | Chemical resistant, earth-friendly UV |
| Top Style | ChemGuard |
| Height (English) | 34 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.