Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Maple Table with Plain Apron and Epoxy Resin Top
SCI_ED

Catalog No. S48502 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W):
24 x 48 in.
24 x 54 in.
24 x 60 in.
24 x 72 in.
30 x 60 in.
30 x 72 in.
Height (English):
30 in.
34 in.
36 in.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (English)
S48502 24 x 54 in. 34 in.
S41962 24 x 72 in. 30 in.
S41969 24 x 72 in. 34 in.
S42173 24 x 60 in. 30 in.
S42180 24 x 60 in. 34 in.
S42770 30 x 60 in. 30 in.
S47513 24 x 48 in. 36 in.
S47504 24 x 48 in. 30 in.
S47880 30 x 60 in. 34 in.
S48008 30 x 72 in. 30 in.
S48509 24 x 54 in. 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. S48502 Supplier Diversified Spaces™ Supplier No. P7206M34N
Add to Cart
Add to Cart

With non-emitting, chemical-resistant UV finish.

  • Constructed from maple
  • Plain apron with heavy-duty 13-gauge steel corner braces
  • Epoxy resin table surface

Specifications

Product Type Plain Apron Table
Color Maple
Certifications/Compliance SEFA compliant and MAS Certified Green
Includes Nuts and washers, leg boots and levelers.
Dimensions (L x W) 24 x 54 in.
Finish UV
Height (English) 34 in.
Load Bearing Capacity (English) 500 lb.
Load Bearing Capacity (Metric) 226.79 kg
Top Style 1 in. Epoxy Resin top
Material Maple
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.