Learn More
Description
- Constructed from maple
- Plain apron with heavy-duty 13-gauge steel corner braces
- Maple top table surface
Specifications
Specifications
| Product Type | Plain Apron Table |
| Color | Maple |
| Finish | UV |
| Certifications/Compliance | SEFA compliant and MAS Certified Green |
| Includes | Nuts and washers, leg boots and levelers. |
| Dimensions (L x W) | 24 x 60 in. |
| Height (English) | 34 in. |
| Load Bearing Capacity (English) | 500 lb. |
| Load Bearing Capacity (Metric) | 226.79 kg |
| Top Style | 1.75 in. maple top |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
