Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Maple Table with Plain Apron and Maple Top: Leg Brace, Stretcher and Electrical Option
SCI_ED

Catalog No. S47988 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W):
24 x 54 in.
24 x 60 in.
24 x 72 in.
30 x 60 in. (76.2 x 152.4 cm)
30 x 72 in.
Height (English):
30 in.
34 in.
36 in.
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (English)
S47988 30 x 72 in. 34 in.
S41938 24 x 72 in. 34 in.
S42134 24 x 60 in. 30 in.
S41931 24 x 72 in. 30 in.
S47834 30 x 60 in. (76.2 x 152.4 cm) 30 in.
S42148 24 x 60 in. 36 in.
S42756 30 x 60 in. (76.2 x 152.4 cm) 36 in.
S47841 30 x 60 in. (76.2 x 152.4 cm) 34 in.
S47982 30 x 72 in. 30 in.
S47990 30 x 72 in. 36 in.
S48470 24 x 54 in. 36 in.
S48456 24 x 54 in. 30 in.
S48463 24 x 54 in. 34 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. S47988 Supplier Diversified Spaces™ Supplier No. P7155M34SE
Add to Cart
Add to Cart

Constructed from select northern maple, maximum length laminated strips, and finished with sealer and multiple coats of lacquer. Diversified Spaces™ Maple Tables with Maple Tops are used in four-station workbenches, wall benches, and heavy-duty workbenc

  • 1.75 in. Maple Table Surface
  • 2.25 in. solid square legs, with 5/16 in.hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16 in.D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Includes leg braces, stretcher and UL rated electrical can be hard wired or portable cord connected by certified electricians
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required; legs need to be attached
  • Solid Maple Construction

Specifications

Product Type Plain Apron Table
Color Maple
Height (English) 34 in.
Certifications/Compliance SEFA compliant and MAS Certified Green™
Style Plain Apron
Adjustable No
Height (Metric) 86.36 cm
Includes Leg Brace, Stretcher and UL rated Electrical
Load Bearing Capacity (English) 500 lb.
Load Bearing Capacity (Metric) 226.79 kg
Dimensions (L x W) 30 x 72 in.
Finish Chemical resistant, earth-friendly UV
Top Style Maple
Material Maple
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.