Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Maple Table with Plain Apron and Maple Top: Leg Brace and Stretcher Option
SCI_ED

Catalog No. S47846 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W):
24 x 48 in.
24 x 54 in.
24 x 60 in.
24 x 72 in.
30 x 60 in. (76.2 x 152.4 cm)
30 x 72 in.
Height (English):
30 in.
34 in.
36 in.
Includes:
Leg Brace and Stretcher
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (English) Includes
S47846 30 x 60 in. (76.2 x 152.4 cm) 36 in. Leg Brace and Stretcher
S42139 24 x 60 in. 34 in. Leg Brace and Stretcher
S42132 24 x 60 in. 30 in. Leg Brace and Stretcher
S41939 24 x 72 in. 36 in. Leg Brace and Stretcher
S42695 24 x 48 in. 30 in. Leg Brace and Stretcher
S47839 30 x 60 in. (76.2 x 152.4 cm) 34 in. Leg Brace and Stretcher
S47479 24 x 48 in. 34 in. Leg Brace and Stretcher
S47832 30 x 60 in. (76.2 x 152.4 cm) 30 in. Leg Brace and Stretcher
S47484 24 x 48 in. 36 in. Leg Brace and Stretcher
S47981 30 x 72 in. 30 in. Leg Brace and Stretcher
S47987 30 x 72 in. 34 in. Leg Brace and Stretcher
S48454 24 x 54 in. 30 in. Leg Brace and Stretcher
S47989 30 x 72 in. 36 in. Leg Brace and Stretcher
S48461 24 x 54 in. 34 in. Leg Brace and Stretcher
S48468 24 x 54 in. 36 in. Leg Brace and Stretcher
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. S47846 Supplier Diversified Spaces™ Supplier No. P7145M36S
Add to Cart
Add to Cart

Constructed from select northern maple, maximum length laminated strips, and finished with sealer and multiple coats of lacquer. Diversified Spaces™ Maple Tables with Maple Tops are used in four-station workbenches, wall benches, and heavy-duty workbenc

  • 1.75 in. Maple Table Surface
  • 2.25 in. solid square legs, with 5/16 in.hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16 in.D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Includes leg braces and stretcher
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required; legs need to be attached
  • Solid Maple Construction

Specifications

Product Type Plain Apron Table
Color Maple
Style Plain Apron
Adjustable No
Top Style Maple
Finish Chemical resistant, earth-friendly UV
Includes Leg Brace and Stretcher
Height (Metric) 91.44 cm
Certifications/Compliance SEFA compliant and MAS Certified Green™
Dimensions (L x W) 30 x 60 in. (76.2 x 152.4 cm)
Height (English) 36 in.
Load Bearing Capacity (English) 500 lb.
Load Bearing Capacity (Metric) 226.79 kg
Material Maple
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.