Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Maple Table with Plain Apron and Plastic Laminate Top
SCI_ED

Catalog No. S48376 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W):
24 x 48 in.
24 x 54 in.
24 x 60 in.
24 x 72 in.
30 x 60 in.
30 x 72 in.
Height (English):
30 in.
34 in.
36 in.
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (English)
S48376 24 x 54 in. 34 in.
S42047 24 x 60 in. 30 in.
S42061 24 x 60 in. 36 in.
S42562 24 x 72 in. 34 in.
S42595 24 x 60 in. 34 in.
S47448 24 x 48 in. 30 in.
S47747 30 x 60 in. 30 in.
S47754 30 x 60 in. 34 in.
S47761 30 x 60 in. 36 in.
S47912 30 x 72 in. 30 in.
S47919 30 x 72 in. 34 in.
S48369 24 x 54 in. 30 in.
S48383 24 x 54 in. 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. S48376 Supplier Diversified Spaces™ Supplier No. P720LBBM34N
Add to Cart
Add to Cart

With non-emitting, chemical-resistant UV finish.

  • Constructed from maple
  • Plain apron with heavy-duty 13-gauge steel corner braces
  • 1.25 in. plastic laminate table surface

Specifications

Product Type Plain Apron Table
Color Maple
Height (English) 34 in.
Load Bearing Capacity (Metric) 226.79 kg
Dimensions (L x W) 24 x 54 in.
Top Style 1.25 in. plastic laminate top
Certifications/Compliance SEFA compliant and MAS Certified Green
Finish UV
Includes Nuts and washers, leg boots and levelers.
Load Bearing Capacity (English) 500 lb.
Material Maple
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.