Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Maple Table with Plain Apron and Plastic Laminate Top: Leg Brace and Electrical Option
SCI_ED

Catalog No. S42559 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W):
24 x 54 in.
24 x 60 in.
24 x 72 in.
30 x 60 in. (76.2 x 152.4 cm)
30 x 72 in.
Height (English):
30 in.
34 in.
36 in.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (English)
S42559 24 x 72 in. 34 in.
S42053 24 x 60 in. 34 in.
S42046 24 x 60 in. 30 in.
S47746 30 x 60 in. (76.2 x 152.4 cm) 30 in.
S42553 24 x 72 in. 30 in.
S47753 30 x 60 in. (76.2 x 152.4 cm) 34 in.
S47760 30 x 60 in. (76.2 x 152.4 cm) 36 in.
S48368 24 x 54 in. 30 in.
S47918 30 x 72 in. 34 in.
S48375 24 x 54 in. 34 in.
S48382 24 x 54 in. 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. S42559 Supplier Diversified Spaces™ Supplier No. P730LBBM34LE
Add to Cart
Add to Cart

Offers an excellent work surface that wears exceptionally well under normal use. Diversified Spaces™ Maple Tables with Plastic Laminate Tops are widely used for student science tables.

  • 1.25 in. Plastic Laminate Table Surface
  • 2.25 in. solid square legs, with 5/16 in.hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16 in.D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Includes leg braces and UL rated electrical that can be hard wired or portable cord connected by certified electrician
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required; legs need to be attached
  • Solid Maple Construction

Specifications

Product Type Plain Apron Table
Color Maple
Dimensions (L x W) 24 x 72 in.
Certifications/Compliance SEFA compliant and MAS Certified Green™
Load Bearing Capacity (English) 500 lb.
Height (Metric) 86.36 cm
Height (English) 34 in.
Load Bearing Capacity (Metric) 226.79 kg
Adjustable No
Style Plain Apron
For Use With (Application) Grade school science tables or lecture areas
Includes Leg Brace and UL rated electrical
Finish Chemical resistant, earth-friendly UV
Material Maple
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.