Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Maple Table with Plain Apron and Plastic Laminate Top: Leg Brace, Stretcher and Caster Option
SCI_ED

Catalog No. S41869 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W):
24 x 54 in.
24 x 60 in.
24 x 72 in.
30 x 60 in. (76.2 x 152.4 cm)
30 x 72 in.
Height (English):
30 in.
34 in.
36 in.
Includes:
Leg Brace, Stretcher, Caster
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (English) Includes
S41869 24 x 72 in. 34 in. Leg Brace, Stretcher, Caster
S41862 24 x 72 in. 30 in. Leg Brace, Stretcher, Caster
S42049 24 x 60 in. 30 in. Leg Brace, Stretcher, Caster
S47749 30 x 60 in. (76.2 x 152.4 cm) 30 in. Leg Brace, Stretcher, Caster
S42566 24 x 72 in. 36 in. Leg Brace, Stretcher, Caster
S42063 24 x 60 in. 36 in. Leg Brace, Stretcher, Caster
S42056 24 x 60 in. 34 in. Leg Brace, Stretcher, Caster
S47763 30 x 60 in. (76.2 x 152.4 cm) 36 in. Leg Brace, Stretcher, Caster
S47756 30 x 60 in. (76.2 x 152.4 cm) 34 in. Leg Brace, Stretcher, Caster
S47914 30 x 72 in. 30 in. Leg Brace, Stretcher, Caster
S48371 24 x 54 in. 30 in. Leg Brace, Stretcher, Caster
S47924 30 x 72 in. 36 in. Leg Brace, Stretcher, Caster
S48378 24 x 54 in. 34 in. Leg Brace, Stretcher, Caster
S47921 30 x 72 in. 34 in. Leg Brace, Stretcher, Caster
S48385 24 x 54 in. 36 in. Leg Brace, Stretcher, Caster
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. S41869 Supplier Diversified Spaces™ Supplier No. P730LBBM34SC
Add to Cart
Add to Cart

Offers an excellent work surface that wears exceptionally well under normal use. Diversified Spaces™ Maple Tables with Plastic Laminate Tops are widely used for student science tables.

  • 1.25 in. Plastic Laminate Table Surface
  • 2.25 in. solid square legs, with 5/16 in.hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16 in.D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Equipped with 3 in. locking swivel casters
  • Includes leg braces, stretcher and casters
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required; legs need to be attached
  • Solid Maple Construction

Specifications

Product Type Plain Apron Table
Color Maple
Includes Leg Brace, Stretcher, Caster
Dimensions (L x W) 24 x 72 in.
Certifications/Compliance SEFA compliant and MAS Certified Green™
Load Bearing Capacity (Metric) 226.79 kg
Adjustable No
Style Plain Apron
Finish Chemical resistant, earth-friendly UV
For Use With (Application) Grade school science tables or lecture areas
Height (English) 34 in.
Load Bearing Capacity (English) 500 lb.
Height (Metric) 86.36 cm
Material Maple
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.