Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Maple Table with Plain Apron and Solid Epoxy Top: Leg Brace, Stretcher and Caster Option
SCI_ED

Catalog No. S42175 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W):
24 x 54 in.
24 x 60 in.
24 x 72 in.
30 x 60 in. (76.2 x 152.4 cm)
Height (English):
30 in.
34 in.
36 in.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (English)
S42175 24 x 60 in. 30 in.
S41971 24 x 72 in. 34 in.
S41964 24 x 72 in. 30 in.
S42182 24 x 60 in. 34 in.
S42778 30 x 60 in. (76.2 x 152.4 cm) 36 in.
S42189 24 x 60 in. 36 in.
S41974 24 x 72 in. 36 in.
S47875 30 x 60 in. (76.2 x 152.4 cm) 30 in.
S47882 30 x 60 in. (76.2 x 152.4 cm) 34 in.
S48497 24 x 54 in. 30 in.
S48504 24 x 54 in. 34 in.
S48511 24 x 54 in. 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. S42175 Supplier Diversified Spaces™ Supplier No. P7606M30SC
Add to Cart
Add to Cart

Solid Epoxy tops are impervious to normal laboratory chemicals and heat. Diversified Spaces™ Maple Tables with Epoxy Tops are ideal for high school and above with gas and other heat producing processes.

  • 1 in. Epoxy Table Surface
  • 2.25 in. solid square legs, with 5/16 in.hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16 in.D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Equipped with 3 in. locking swivel casters
  • Includes leg braces, stretcher and casters
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required; legs need to be attached
  • Solid Maple Construction

Specifications

Product Type Plain Apron Table
Color Maple
Dimensions (L x W) 24 x 60 in.
Load Bearing Capacity (Metric) 226.79 kg
Height (English) 30 in.
Height (Metric) 76.2 cm
Load Bearing Capacity (English) 500 lb.
Includes Leg Brace, Stretcher and Caster
Finish Chemical resistant, earth-friendly UV
For Use With (Application) High school and above with gas and other heat producing processes
Top Style Solid Epoxy
Adjustable No
Certifications/Compliance SEFA compliant and MAS Certified Green™
Style Plain Apron
Material Maple
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.