Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Maple Table with Plain Apron and Solid Epoxy Top: Leg Brace, Stretcher and Electrical Option
SCI_ED

Catalog No. S47883 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W):
24 x 54 in.
24 x 60 in.
24 x 72 in.
30 x 60 in. (76.2 x 152.4 cm)
30 x 72 in.
Height (English):
30 in.
34 in.
36 in.
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (English)
S47883 30 x 60 in. (76.2 x 152.4 cm) 34 in.
S41965 24 x 72 in. 30 in.
S41972 24 x 72 in. 34 in.
S41975 24 x 72 in. 36 in.
S42176 24 x 60 in. 30 in.
S42190 24 x 60 in. 36 in.
S42779 30 x 60 in. (76.2 x 152.4 cm) 36 in.
S42771 30 x 60 in. (76.2 x 152.4 cm) 30 in.
S48018 30 x 72 in. 36 in.
S48010 30 x 72 in. 30 in.
S48512 24 x 54 in. 36 in.
S48498 24 x 54 in. 30 in.
S48505 24 x 54 in. 34 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. S47883 Supplier Diversified Spaces™ Supplier No. P7146M34SE
Add to Cart
Add to Cart

Solid Epoxy tops are impervious to normal laboratory chemicals and heat. Diversified Spaces™ Maple Tables with Epoxy Tops are ideal for high school and above with gas and other heat producing processes.

  • 1 in. Epoxy Table Surface
  • 2.25 in. solid square legs, with 5/16 in.hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16 in.D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Includes leg braces, stretcher and UL rated electrical can be hard wired or portable cord connected by certified electricians
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required; legs need to be attached
  • Solid Maple Construction

Specifications

Product Type Plain Apron Table
Color Maple
Adjustable No
Certifications/Compliance SEFA compliant and MAS Certified Green™
Top Style Solid Epoxy
Style Plain Apron
For Use With (Application) High school and above with gas and other heat producing processes
Includes Leg Brace, Stretcher and UL rated Electrical
Finish Chemical resistant, earth-friendly UV
Height (Metric) 86.36 cm
Dimensions (L x W) 30 x 60 in. (76.2 x 152.4 cm)
Load Bearing Capacity (English) 500 lb.
Load Bearing Capacity (Metric) 226.79 kg
Height (English) 34 in.
Material Maple
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.