Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Marathon 9mm I.D. Septa in Glass Jar

Catalog No. 03100019 Shop All Thermo Scientific Products
Change view
Click to view available options
Diameter (Metric) Inner:
9 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
03-100-019 9 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-100-019 Supplier Thermo Scientific™ Supplier No. 313P3240
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use low bleed, robust BTO Septa for demanding GC-MS applications.

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Trace and Focus GC Instruments
Product Type Low Bleed Septum
Material Silicone
Diameter (Metric) Inner 9 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.