Learn More
Description
- Heavy-duty vinyl marble-pattern top surface
- Dense closed cell PVC foam base provides added cushioning comfort
- Smooth attractive surface easy to sweep clean
- UniFusion™ bond guaranteed for the life of the mat
- Redstop™ non-slip backing to reduce mat slippage
- Beveled edges on all four sides
- Certified by the NFSI (National Floor Safety Institute)
- Thickness: 0.75 in.
Specifications
Specifications
| Dimensions (L x W) | 2 x 3 ft. |
| Width (English) | 3 ft. |
| Thickness (English) | 0.75 in. |
| Color | Blue |
| Length (English) | 2 ft. |
| Material | Heavy-duty Vinyl |
| Quantity | 1 Ea. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
