Learn More
Description
- Heavy-duty vinyl marble-pattern top surface combined with a dense closed cell PVC foam base provides added cushioning comfort
- Smooth attractive surface east to sweep clean
- UniFusion™ bond guaranteed for the life of the mat
- Redstop™ non-slip backing to reduce mat slippage
- Beveled edges on all 4 sides
- Certified by the NFSI (National Floor Safety Institute)
Specifications
Specifications
| Thickness (English) | 1 in. |
| Dimensions (L x W) | 3 x 12 ft. |
| Quantity | 1 Ea. |
| Width (English) | 12 ft. |
| Color | Brown |
| Length (English) | 3 ft. |
| Surface | Marble pattern top |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.