Learn More
Description
- Durable smooth marble-pattern top surface of heavy-duty vinyl
- Easy to sweep clean or damp mop
- Dense closed cell PVC foam base provides added cushioning comfort
- Smooth attractive surface east to sweep clean
- Beveled edges on all four sides
- Thickness: 0.5 in.
Specifications
Specifications
| Length (English) | 3 ft. |
| Surface | Marble pattern top |
| Width (English) | 12 ft. |
| Dimensions (L x W) | 3 x 12 ft. |
| Quantity | 1 Ea. |
| Color | Black |
| Thickness (English) | 1/2 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.