Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NOTRAX™ Marble Tuff™ Max Anti-Fatigue Mat

Catalog No. 19086112 Shop All NoTrax Products
Change view
Click to view available options
Dimensions (L x W):
2 x 3 ft.
3 x 5 ft.
3 x 12 ft.
Color:
Black
Blue
Gray
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
19-086-112 3 x 5 ft. Blue
19-086-108 2 x 3 ft. Black
19-086-109 2 x 3 ft. Blue
19-086-110 2 x 3 ft. Gray
19-086-111 3 x 5 ft. Black
19-086-113 3 x 5 ft. Gray
19-086-114 3 x 12 ft. Black
19-086-115 3 x 12 ft. Blue
19-086-116 3 x 12 ft. Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19-086-112 Supplier NOTRAX™ Supplier No. 512S0035BU
Add to Cart
Add to Cart

Marble Tuff™ Max Anti-Fatigue Floor Mat provides excellent comfort and ergonomic support with a full one-inch thickness

  • Durable smooth marble-pattern top surface of heavy-duty vinyl
  • Dense closed cell PVC foam base provides added cushioning comfort
  • Smooth attractive surface east to sweep clean
  • Beveled edges on all four sides

Specifications

Width (English) 5 ft.
Surface Marble pattern top
Color Blue
Length (English) 3 ft.
Dimensions (L x W) 3 x 5 ft.
Quantity 1 Ea.
Thickness (English) 1 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.