Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Marking Tape Roll: Abrasion Resistant Vinyl, Solid Color, Blue

Catalog No. 19103640 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-103-640 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-103-640 Supplier Brady™ Supplier No. 102833
Add to Cart
Add to Cart

Ultra strong B-726 Abrasion-Resistant Vinyl tape makes your facility safer, more visual and more efficient by adding colorful visual indicators to aisles and passageways.

  • Pressure sensitive rubber based adhesive sticks tightly to virtually any clean, dry surface
  • Good chemical, oil and water resistance
  • Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
  • Quick application

Specifications

Color Blue
Width (Metric) 115.57 mm
Thickness 0.0055 in.
Width (English) 4 in.
Packaging Quantity 36 yd./Roll
Material Vinyl
Length (English) 36 yd.
Displayed Text Blank
Adhesive Type Acrylic
Type Marking Tape
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.