Learn More
Brady™ Marking Tape Roll: Abrasion Resistant Vinyl, Solid Color, White
Shop All Brady Corporation ProductsDescription
- Pressure sensitive rubber based adhesive sticks tightly to virtually any clean, dry surface
- Good chemical, oil and water resistance
- Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
- Quick application
Specifications
Specifications
| Color | White |
| Width (English) | 4 in. |
| Material | Vinyl |
| Displayed Text | Blank |
| Length (English) | 36 yd. |
| Packaging Quantity | 36 yd./Roll |
| Thickness | 0.0055 in. |
| Width (Metric) | 115.57 mm |
| Adhesive Type | Acrylic |
| Type | Marking Tape |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.