Learn More
Description
- Retroreflective sheeting backed with a permanent, aggressive pressure sensitive adhesive grips to most clean, dry surfaces
- Good chemical, oil and water resistance
- Reflective tape increases visibility in low light conditions
- Average outdoor durability 4-6 years
Specifications
Specifications
| Color | Orange |
| Displayed Text | Blank |
| Width (Metric) | 96.52 mm |
| Length (English) | 5 yd. |
| Packaging Quantity | 5 yd./Roll |
| Thickness | 0.065 in. |
| Width (English) | 3 in. |
| Material | Vinyl |
| Type | Marking Tape |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.