Learn More
Brady™ Marking Tape T-Shaped Divider Marks: Adhesive Vinyl, Solid Color, Green
Shop All Brady Corporation ProductsDescription
- Indoor/outdoor vinyl film withstands exposure to moisture, chemicals and handling.
- Up to 3 year average outdoor durability
Specifications
Specifications
| Color | Green |
| Width (English) | 1.5 in. |
| Displayed Text | Blank |
| Packaging Quantity | 545/Roll |
| Thickness | 0.004 in. |
| Adhesive Type | Permanent Acrylic |
| Material | Vinyl |
| Length (English) | 1 in. |
| Type | Marking Tape |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.