Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Master Lock™ Safety Lockout Hasp

Catalog No. 19813524
Encompass
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
11 x 4 cm
13 x 6 cm
Diameter (English):
1 in.
1.5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Diameter (English)
19-813-524 13 x 6 cm 1.5 in.
19-063894 11 x 4 cm 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-813-524 Supplier Master Lock™ Supplier No. 421
Add to Cart
Add to Cart

Allows up to six workers to lock out a single energy source

  • Heavy gauge steel jaw with red vinyl coated handle
  • Accepts padlocks up to .28 in shackle diameter
  • Control cannot be turned on until last workers padlock is removed from hasp

Specifications

Product Type Lockout Hasps
Color Red
Material Heavy-gauge Steel
Diameter (English) 1.5 in.
Diameter (English) Shackle 0.37 in.
Diameter (Metric) 4 cm
Diameter (Metric) Shackle 0.93 cm
Dimensions (L x W) 13 x 6 cm
For Use With (Application) To lock out a single energy source
Length (English) 5 in.
Length (Metric) 13 cm
Width (English) 2.37 in.
Width (Metric) 6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.