Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Master Lock™ Safety Lockout Padlocks

Catalog No. 189991350A
Encompass
Encompass_Preferred
Change view
Click to view available options
Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18-999-1350A Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Exact match for part number 410red
Catalog No. 18-999-1350A Supplier Master Lock™ Supplier No. 410RED
Add to Cart
Add to Cart
Exact match for part number 410red

Lightweight Zenex thermoplastic body

  • 6-pin reserved for safety cylinder with over 40,000 key changes
  • Non-rekeyable, key retaining
  • Write-on English, Spanish and French labels included
  • 1-3/4 in. body height
  • 1-1/2 in. body width
  • Shackle (Dia. × W × H): 1/4 in. × 25/32 in. × 1-1/2 in.

Specifications

Product Type Safety Lockout Padlock
Color Red
Diameter (English) Shackle 0.25 in.
Diameter (Metric) Shackle 0.635 cm
Height (English) 1.75 in.
Height (English) Shackle 1.5 in.
Height (Metric) 4.45 cm
Height (Metric) Shackle 3.8 cm
Includes Write-on English, Spanish, and French labels
No. of Pins 6
Width (English) 1.5 in.
Width (English) Shackle 0.78 in.
Width (Metric) 3.8 cm
Width (Metric) Shackle 1.98 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.