Learn More
Greiner Bio-One MASTERBLOCK™ 96 Deep Well Conical Bottom 0.5mL Storage Plate
Shop All Greiner Bio-One ProductsDescription
- Free of detectable DNase, RNase, human DNA
- Non-pyrogenic
- Manufactured under DIN ISO 9001 guidelines
- Sealable with adhesive films and heat sealer
- High temperature resistance
- High chemical resistance
Specifications
Specifications
| Format | Standard |
| Array | 8 x 12 |
| Color | Natural |
| Material | Polypropylene |
| No. of Wells | 96 |
| Sterility | Sterile |
| Total Volume (Metric) Well | 0.5 mL |
| Well Shape | Conical Bottom (V-well) |
| No. per Case | 80 |
| No. per Pack | 1 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.