Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One MASTERBLOCK™ 96 Deep Well Conical Bottom 2mL Storage Plate

Catalog No. p-7075534 Shop All Greiner Bio-One Products
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
No. per Pack:
1
5
50
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility No. per Pack
07-000-122 Non-sterile 5
07-000-873 Sterile 1
07-000-121 Non-sterile 1
07-000-123 Non-sterile 50
07-000-874 Sterile 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 07-000-122 Supplier Greiner Bio-One Supplier No. 780285FD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Suitable for cultivating bacteria or yeasts. Greiner Bio-One MASTERBLOCK™ 96 Deep Well Conical Bottom 2mL Storage Plate is also suitable for storing sample material.

  • Free of detectable DNase, RNase, human DNA
  • Non-pyrogenic
  • Manufactured under DIN ISO 9001 guidelines
  • Sealable with adhesive films and heat sealer
  • High temperature resistance
  • High chemical resistance
TRUSTED_SUSTAINABILITY

Specifications

Format Standard
Lid Without Lid
Array 8 x 12
Autoclavable Not Autoclavable
Binding Type Non Binding
Color Clear
Material Polypropylene
No. of Wells 96
Volume (Metric) Working 0.1 to 2.0 mL
Sterility Non-sterile
Total Volume (Metric) Well 2 mL
Well Shape Square, Conical Bottom (V-well)
Dnase Free Yes
Max. RCF 4800 x g (swinging bucket rotor)
No. per Case 50
No. per Pack 5
Quantity 50/Cs.
RNase Free Yes
Temperature Range (Metric) -196°C to +121°C
Well Color Clear
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.